Beli lampu mobil led di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Osram Car LED Bulb Retrofit (Lampu LED Mobil)Deskripsi:Discover a suitable replacement for W5W lamps-with LEDriving Standard W5W LED retrofit lamps. These lamps offer a modern LED lighting with two different light colors Cool White and Ice Blue. Due to the bright LED light with up to 6.700 Kelvin the lamps can be used for various applications in vehicle interiors. OSRAM provides a 4 year guarantee for this product. Footnote: Interior Only. These products do not have ECE approval. This means they must not be fitted in any exterior automotive application.atribut:
- Nominal Voltage (V): 12
- Ayoto Car LED Bulb Light (Bohlam LED Mobil)Deskripsi:Lampu LED Ayoto Mobil di design dengan ketahanan khusus dan kualitas premium.Dilengkapi dengan sistem kecepatan tinggi untuk mendiginkan dengan cepat agar cahaya tetap stabil.
- GL General Lighting LED Floodlight (Lampu Tembak LED)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- CRI: >/= 80
- Lifetime: 25000
- Voltage (V): 170-240
- Osram Car LED Bulb Fog Lamp Bulb (Lampu LED Mobil)Deskripsi:Clear the fog. The LEDriving F1 LED fog lights offer a Premium quality LED technology and optimum replacement for most modern fog lamps. Thanks to its practical Plug & Play technology, you can easily install the fog lights in just a few steps. The integrated controls ensure superb user convenience. With a color temperature of 6.000 Kelvin, LEDriving F1 can even provide optimum illumination for the sides of the road, which are difficult to see. Thus, you have a better visibility even under adverse weather conditions and fog. Further characteristics of these high quality fog lights are the long lifespan of up to 5.000 hours and a lens resistant to gravel impact. Note: LEDriving F1 are certified according to ECE, SAE and CCC regulations (ECE R19 F3 approval).atribut:
- Nominal Voltage (V): 12
- Philips Motion Sensor (Sensor Gerak)Deskripsi:The Philips smart LED wireless indoor motion sensor makes automating your lights as easy as walking past-and turns them off when you're gone. Place the sensor, which includes a battery, in an entrance or hallway and set it to turn the lights on or off to your desired settings at certain times.atribut:
- Battery Type: LR6 (AA)
- Housing Color: White
- Housing Material: Plastic
- Ingress protection code: IP20
- Input Voltage (V): 3
- Protection Class: Class III
- LAKONI Welding Machine E Series (Mesin Las)Deskripsi:LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng lasatribut:
- Voltage (V): 220
- Ayoto Automatic/Underbone Motorcycle LED Light Socket (Bohlam Lampu Depan Motor)Deskripsi:Lampu LED Motor AYOTO M7A, bisa untuk MATIC dan BEBEK yang LAMPUNYA DIBODY MOTOR, bukan untuk stang motor karena akan mentok speedometeratribut:
- Socket Type: H6
- Power (W): 38+38 (High/Low)
- Current: AC/DC
- Voltage (V): 8-36
- Lux (lm): 5000
- Waterproof: Level IP67
- Luxmenn Lampu Sorot LED (Spotlight)Deskripsi:Lampu Sorot Flood Light LED Luxmenn dapat di gunakan untuk indoor dan outdoor, sangat terang, dan hemat energi. Lampu tidak berkelip dan tidak mengeluarkan radiasi UV atau IR. IP66.atribut:
- Voltage (V): 85-265
- Lifetime (hour): ≥20000
- Beam Angle (°): 120
- IP Rating: IP65
- Material: Aluminium
- Philips SmartBright LED Floodlight (Lampu Sorot)Deskripsi:The SmartBright LED Floodlight is a versatile floodlight engineered to deliver significant energy savings, an ideal solution for diverse floodlighting applications. The product is also designed to meet relevant performance and safety standards,offering you reliable and long-lasting performance.Benefits:- Conventional HID floodlight replacement- Easy to install- Outstanding energy savings- High quality and reliabilityApplications:Architectural lighting, Architectural lighting, Landscape lighting, Landscape lighting, Billboard lighting, Billboard lighting, Parking area lighting, Parking area lighting, Amenity, Amenity, Security, Security
- Osram Standard 12V Car Bulb (Bohlam Otomotif)Deskripsi:Super Bright Premium dan Super Bright adalah lampu off-road dengan watt tinggi dengan daya ekstra. Lampu yang kokoh dan serbaguna itu membuktikan kecerahan yang sangat baik bahkan di medan yang paling sulit.. Produk ini tidak memiliki persetujuan ECE. Ini berarti mereka tidak boleh digunakan di jalan umum.
- Osram Fog Breaker Bulb (Bohlam Lampu Kabut)atribut:
- Nominal Voltage (V): 12
- Broco Sensor Gerak Infra-Merah Galleo Series (Motion Sensor)Deskripsi:Broco Motion Sensor Infrared adalah sensor yang bekerja menggunakan panas infrared dari tubuh manusia, yang dirangkai dengan perangkat elektronik.Detektor infrared akan bekerja mengaktifkan beban lampu saat mendeteksi adanya panas tubuh manusia sehingga lampu menyala. Broco Motion Sensor Infrared cocok untuk digunakan untuk indoor.atribut:
- Ambient Light (lux): < 3 - 2000 LUX (adjustable)
- Certificate: SNI (Indonesian National Standard)
- Installation Height (m): 2.2-4
- Power Frequency (Hz): 50/60
- Power Source (V): 220-240
- Rated Load (W): Max. 800 (Incandescent Bulb) Max. 300 (CFL Lamp)
- Delay Time: Min. 10 seconds ± 3 seconds, Max. 15 minutes ± 2 minutes
- Detection Distance (m): 6max (room temperature)
- Detection Movement Speed (m/s): 0.6-1.5
- Detection Range (⁰): 360
- Power Consumption (W): ± 0.5
- Quality: ISO 9001
- GT Radial Car Tires Champiro BXT Pro (Ban Mobil)Deskripsi:Manfaat :- Memberikan stabilitas yang cukup baik saat berbelok- Cukup nyaman dan mulus saat kondisi mengemudi kecepatan tinggi- Memastikan stabilitas berkendara yang sangat baik pada kecepatan tinggi- Memastikan evakuasi air yang efektif untuk kinerja semua cuaca yang optimal-Kinerja bulat dengan bahu berlubang terbuka
- Osram Car Light Bulb 2W Auxiliary LED (Lampu Bantu)atribut:
- Nominal Voltage (V): 12
- Light Color LED: Yellow
- Osram Car LED Bulb LEDriving Headlight (Lampu LED Mobil)atribut:
- Nominal Voltage (V): 12
- Color Temperature (Kelvin): 6000
- Legrand Motion Sensoratribut:
- Color: White
- Nominal Voltage (V): 240-240
- Material: Plastic
- Impact Protection (IK): IK04
- Operating/Setting Temperature (°C): -10-35
- Connection Cable Length (mm): 0
- Frequency (Hz): 50-60
- Halogen Free: Yes
- Label Space/Information Surface: No
- Storage Temperature (°C): -20-70
- Surface Finishing: Glossy
- Surface Protection: Untreated
- Terminal Capacity (mm²): 2.5-2.5
- Transparent: No
- In-Lite INF027 Spotlight Lamp (Lampu Sorot)atribut:
- SNI License: Yes
- SNI Number: PCS 00774.03
- Voltage (V): 220-240
- Philips LED Bulb (Lampu Bohlam)Deskripsi:Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
Daftar Harga lampu mobil led Terbaru October 2026
| Osram Car LED Bulb Retrofit (Lampu LED Mobil) | Rp53.900 |
| Ayoto Car LED Bulb Light (Bohlam LED Mobil) | Rp149.900 |
| GL General Lighting LED Floodlight (Lampu Tembak LED) | Rp90.900 |
| Osram Car LED Bulb Fog Lamp Bulb (Lampu LED Mobil) | Rp1.399.900 |
| Philips Motion Sensor (Sensor Gerak) | Rp559.900 |
| LAKONI Welding Machine E Series (Mesin Las) | Rp1.599.900 |
| Ayoto Automatic/Underbone Motorcycle LED Light Socket (Bohlam Lampu Depan Motor) | Rp149.900 |
| Luxmenn Lampu Sorot LED (Spotlight) | Rp189.900 |
| Hella Automotive Light Halogen Bulb (Bohlam Halogen Otomotif) | Rp23.900 |
| Philips SmartBright LED Floodlight (Lampu Sorot) | Rp399.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/P102279407-1.jpg)
/9tP107870353-1.jpg)
/r7P102121979-2.jpg)
/P102279470-1.jpg)
/i6P111334654-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/LAKONI%20Welding%20Machine%20E%20Series%20(Mesin%20Las)/2rP101525099-2.jpg)
/9bP107870335-1.jpg)
/bdP110142409-1.jpg)
/P103052852-3.jpg)
/nhP107508845-1.jpg)
/25P105862077-1.jpg)
/noP102284852-12.jpg)
/P102279425-1.jpg)
/hrP110051639-2.jpg)
/P103087469-1.jpg)
/pmP107906922-1.jpg)
/qwP107906968-1.jpg)

/3zP104708143-1.jpg)
/a0P102086360-34.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)